Shop All Check Valves
Legend Valve
1" P-451 NO LEAD PRESS CHECK
Mfr # 105-005NL
Zoro # G1788975
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Press x Press
- Size 1"
- Standards 200 CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 105-005NL
- Zoro # G1788975
- UPC # 662545092782
- Country of Origin China
- Category Check Valves
Dimensions
Size | 1" |
Details
Connection Type | Press x Press |
Standards | 200 CWP |
Description
1" P-451 No Lead LegendPress Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB8632FLSO)
- ZORO SELECT 1-1/4" x 3/4" FNPT Galvanized Reducer (1XKW2)
- MILWAUKEE TOOL Press Jaw Kit, ACR Press, Copper (49-16-2455M)
- IN-SINK-ERATOR Garbage Disposal, Commercial, 1 HP (SS100-47)
- LEGEND VALVE 2" T-312 DI WAFER CK SS316 DIS (116-231)
- LEGEND VALVE 2" S-613 SUMP CHECK VLV (203-228)
- LEGEND VALVE 3/8" T-451 CHECK VALVE (105-102)
- LEGEND VALVE 1-1/4" S-451 CHECK VALVE (105-206)
- LEGEND VALVE 2-1/2" T-311 CAST IRON CHECK (116-202)
- LEGEND VALVE 1" S-611 PVC CHECK VALVE (203-205)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Ball Type Check Valve - Ptfe Ball - 316SS (45BYMP-2.5-316)
- Legend Valve Check Valves