Shop All Push-to-Connect Tube Fittings
Legend Valve
1" P-2200 PUSH x FPT BV
Mfr # 456-015NL
Zoro # G1794706
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 200 CWP, Max Temp 250°F, 200 CWP, 250° F, ASSE 1061
- Connection Type Push x FNPT
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 456-015NL
- Zoro # G1794706
- UPC # 662545105840
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Size | 1" |
Details
Standards | 200 CWP, Max Temp 250°F, 200 CWP, 250° F, ASSE 1061 |
Connection Type | Push x FNPT |
Description
1" P-2200NL No Lead, DZR Forged Press Instaloc II Push Fit x FNPT Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wye, Brass, 1 1/2 in Pipe Size, FNPT (ZUSA-PF-10521)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 15 ft. (CHX200-15CC-G)
- LEGRIS Push-to-Connect Elbow, 3/16 in Tube Size, Nylon, Black, 10 PK (3102 55 00)
- ZORO SELECT 3/8" x 4-1/2" Black Pipe Nipple Sch 40 (5P640)
- LEGEND VALVE 3/4x1/2 MNPT SMART CLICK ADPTR (465-248)
- LEGEND VALVE 3/8 PUSH x FIP ANGLE TURN-N-LO (465-072)
- LEGEND VALVE 1" PUSH FIT x FNPT ELBOW (456-065NL)
- LEGEND VALVE 1/2 PUSH FIT x 1/4 OD D.E. TEE (456-153NL)
- LEGEND VALVE 3/8 x 3/8 PUSH FIT MALE ADAPTE (465-093)
- LEGEND VALVE 3/8 PUSH x MPT STRAIGHT TURN-N (465-076)
- JOHN GUEST Barbed Tube To Hose Stem, Polypropylene, White, 10 PK (PP251616W-PK10)
- Legend Valve Tube Fittings