Shop All Push-to-Connect Tube Fittings
Legend Valve
1" P-2200 FP BALL VALVE
Mfr # 456-005NL
Zoro # G1787995
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 200 CWP, Max Temp 250°F, 200 CWP, 250° F, ASSE 1061
- Connection Type Push
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 456-005NL
- Zoro # G1787995
- UPC # 662545105819
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Size | 1" |
Details
Standards | 200 CWP, Max Temp 250°F, 200 CWP, 250° F, ASSE 1061 |
Connection Type | Push |
Description
1" P-2200NL No Lead, DZR Forged Press Instaloc II Push Fit Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 1/2"" SXFPT (PVC 08101 1000)
- HUSQVARNA BEARING, FLANGE, 2 HOLE MOUNT (504538701)
- KOHLER Kit, Toilet Bolts (1301168)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI150, 1-1/2In, 150psi, PTFE (T015150)
- LEGEND VALVE 3/8 PUSH x MPT STRAIGHT TURN-N (465-076)
- LEGEND VALVE 3/4" PUSH FIT COUPLING (465-055)
- LEGEND VALVE 3/4 x 3/4 x1/2 SMART CLICK TEE, PK15 (465-215B)
- LEGEND VALVE 3/4" LEGEND SMART CLICK COUPLI (465-225)
- LEGEND VALVE 3/8 x 1/4 PUSH FIT MALE ADAPTE (465-092)
- LEGEND VALVE 3/4 x 3/4 x1/2 SMART CLICK TEE (465-215)
- TECTITE BY APOLLO Water Heater Installation Kit with Tank Tee (FSBTANKKIT)
- Legend Valve Push-to-Connect Tube Fittings