Shop All Press-Fit Tube Fittings
Legend Valve
1" O-RING FOR NL PRESS UNIONS
Mfr # 450-845P
Zoro # G1075219
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 1"
- Connection Type EPDM O-Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-845P
- Zoro # G1075219
- UPC # 662545126432
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 1" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | EPDM O-Rings |
Description
1" Press Union EPDM O-Rings, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Socket Weld 304 SS Union (2UE39)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-8)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Black, 50 Ft (2VDL3)
- HAYWARD FLOW CONTROL 1", Threaded, Clear PVC, Y Strainer, 150 psi (YS00100T)
- LEGEND VALVE 2" COPPER PRESS TEE (450-158P)
- LEGEND VALVE 1" x 3/4" PRESS RED ELBOW 90 (450-113P)
- LEGEND VALVE 1/2 NL PRESSxFIP DROPEAR ELBO (450-803P)
- LEGEND VALVE 1" PRESS x 3/4" FNPT NL TEES (450-900P)
- LEGEND VALVE 1-1/2" LONG RADIUS PRESS 90 EL (450-007P)
- LEGEND VALVE 1" PRESS MALE ADAPTER (450-755P)
- VIEGA Adapter (80125)
- Legend Valve Tube Fittings