Shop All Press-Fit Tube Fittings
Legend Valve
1" NO LEAD PRESS x MNPT UNION
Mfr # 450-825P
Zoro # G1088220
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 1"
- Connection Type Press x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-825P
- Zoro # G1088220
- UPC # 662545126319
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 1" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Press x MNPT |
Description
1" No Lead, DZR Forged Brass Press x MNPT Union
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", CPVC/FPM, Socket x FPT (BFAS2007CFS)
- CAMCO Element Adapter Kit (07223)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3175 06 11)
- DELTA Linden Single Handle Pull-Out Kitchen Faucet (4353-RB-DST)
- LEGEND VALVE 3/4" PRESS COUPLING w/ STOP (450-504P)
- LEGEND VALVE 3/4" NL PRESS x MNPT ELBOWS (450-904P)
- LEGEND VALVE 1" NO LEAD PRESS x FNPT UNION (450-835P)
- LEGEND VALVE 1-1/2" PRESS REPAIR COUPLING (450-587P)
- LEGEND VALVE 1" O-RING FOR NL PRESS UNIONS (450-845P)
- LEGEND VALVE 2" PRESS MALE ADAPTER (450-758P)
- VIEGA Viega ProPress cap, 1" (77722)
- Legend Valve Tube Fittings