Shop All Bronze Pipe Fittings
Legend Valve
1" NO LEAD BRONZE CROSS
Mfr # 310-205NL
Zoro # G1790880
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-205NL
- Zoro # G1790880
- UPC # 662545089225
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1" Threaded No Lead Cast Bronze Cross, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE 23036-0000LF Stop Valve, 1/2 x 3/8 in Connection, Compression, 200 psi Pressure, Brass Body (UR23036)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 401BRZ Portable Outdoor 3 Bar Towel Tree - Bronze (401BRZ)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 3/8" x 1/8" Male NPT (PT3/8-N1)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 9-1/2" H (GRRDH08GA20)
- LEGEND VALVE 3/4" BRONZE UNION NO LEAD (310-144NL)
- LEGEND VALVE 1/2 SWT NO LEAD COMPANION FLGE (310-254NL)
- LEGEND VALVE 1/2" CHROME SQUARE PLUG (310-183CP)
- LEGEND VALVE 3/4 T-4320 NO LEAD IPS PAK X M (313-234NL)
- LEGEND VALVE 2" X 1-1/2" NO LEAD RED TEE (310-437NL)
- LEGEND VALVE 1-1/4" x 3/4" BRZE HYDRANT TEE (312-086)
- LEGEND VALVE 3/4" BRONZE INSERT COUPLING (312-164)
- Legend Valve Fittings