Shop All Press-Fit Tube Fittings
Legend Valve
1" NL PRESS x MNPT ELBOWS
Mfr # 450-905P
Zoro # G1073365
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 1"
- Connection Type Press x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-905P
- Zoro # G1073365
- UPC # 662545131986
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 1" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Press x MNPT |
Description
1" NL Press x MNPT Elbow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212)
- PARKER Connector, Zinc Steel, CompxF, 1/4Inx1/8In (4 GBU-S)
- ZORO SELECT 3/8" Compr Brass Ball Valve Inline (1WML9)
- WIREMOLD Legrand On-Wall Flat Elbow (B-6)
- LEGEND VALVE 1" PRESS COUPLING w/ STOP (450-505P)
- LEGEND VALVE 2" PRESS REPAIR COUPLING (450-588P)
- LEGEND VALVE 2" NO LEAD PRESS x MNPT UNION (450-828P)
- LEGEND VALVE 1-1/2" PRESS REPAIR COUPLING (450-587P)
- LEGEND VALVE 2"NL PRESS x PEX F1960 ADAPTER (450-868P)
- LEGEND VALVE 3" COPPER PRESS 90 ELBOW (450-010P)
- VIEGA Viega MegaPress adapter, 2" x 3/4" (25630)
- Legend Valve Press-Fit Tube Fittings