Shop All PEX Fittings
Legend Valve
1" NL PEX TEE-F1960
Mfr # 462-155NL
Zoro # G1098714
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 1960, CSA 137.5
- Connection Type PEX
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 462-155NL
- Zoro # G1098714
- UPC # 662545127354
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 1" |
Details
Standards | ASTM F 1960, CSA 137.5 |
Connection Type | PEX |
Description
1" No Lead Forged Brass Cold Expansion (F 1960) PEX x Cold Expansion (F 1960) PEX x Cold Expansion (F 1960) PEX Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE HD Super T-Bolt SS Clamp, 3.39" to 3.58" (43082334)
- ANVIL 3/4" NPT Galvanized Street Tee (0311062202)
- ZORO SELECT Water Heater Stand, 24 In (40-S-24-U)
- MOEN Contemporary Double Robe Hook (P5030BN)
- LEGEND VALVE 3/4" NL PEX ELBOW-F1960 (462-004NL)
- LEGEND VALVE 1-1/4" NL PEX ELBOW-F1960 (462-006NL)
- LEGEND VALVE 2" PEX TEE (460-158NL)
- LEGEND VALVE 1"x 1/2" F1960 PPSU PEX TEE (461-933)
- LEGEND VALVE 1" F1960 PPSU PEX COUPLING (461-915)
- LEGEND VALVE 3/4" F1960 CE RING BAG of 50 (460-924)
- FLAIR-IT Straight Stp Vlv 1/2X1/2 (16880)
- Legend Valve PEX Fittings