Shop All PEX Fittings
Legend Valve
1" NL PEX PLUG - F1960
Mfr # 462-405NL
Zoro # G1101170
original price:
$6.38
9% off
new price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 1960, CSA 137.5
- Connection Type PEX
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 462-405NL
- Zoro # G1101170
- UPC # 662545127651
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 1" |
Details
Standards | ASTM F 1960, CSA 137.5 |
Connection Type | PEX |
Description
1" No Lead Forged Brass Cold Expansion (F 1960) PEX Plug
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Sealing (0074127100)
- CHICAGO FAUCET Manual 4" Mount, 1 Hole Single Lever Hot And Cold Water, Chrome plated (2200-4E39VPABCP)
- ZURN Zurn Lead Free Hot Short Stem Cartridge (59517006)
- PARKER 3/8" Compression Bulkhead Union (P6BU6)
- LEGEND VALVE 1-1/2 X 1-1/2 X 3/4 PEX TEE (460-229NL)
- LEGEND VALVE 1/2" PEX x CPVC ADAPTERS NL (302-423NL)
- LEGEND VALVE 1" x 3/4" F1960 PPSU PEX TEE (461-936)
- LEGEND VALVE 3/4" PEX X 1" MNPT ADAPTER (460-759NL)
- LEGEND VALVE 1" X 3/4" X 3/4" PEX RED TEE (460-214NL)
- LEGEND VALVE 3/4" PEX X 3/4" FPT PL SWVL EL (461-045)
- PEXLOCK Pex Wash Vlv 1/2X3/4Mgh (30887)
- Legend Valve PEX Fittings