Shop All PEX Fittings
Legend Valve
1" NL PEX F1960 x CPVC ADAPTER
Mfr # 302-455NL
Zoro # G1092630
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 1807
- Connection Type 1" F1960 PEX x 1" CPVC CTS socket-weld
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 302-455NL
- Zoro # G1092630
- UPC # 662545130958
- Country of Origin Taiwan, Province of China
- Category PEX Fittings
Dimensions
Size | 1" |
Details
Standards | ASTM F 1807 |
Connection Type | 1" F1960 PEX x 1" CPVC CTS socket-weld |
Description
1" NL PEX F1960 x CPVC ADAPTER
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components: Single-Setting Metal Raincan Shower Head (52159-SS-PR25)
- ANVIL 1-1/2" x 1-1/2" x 1/2" FNPT Galvanized Reducing Tee (0311046007)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 5" to 8" Size (TP58)
- DIXON Clamp Adapter, Series: 21MP, Fitting/Connector Type: Adapter, 2 x 1-1/2 in Nominal Size, Tube x MNPT (21MP-G200150)
- LEGEND VALVE 1/2" PEX X 3/8" MALE ELBOW (460-105NL)
- LEGEND VALVE 3/4" NL 1960x3/4" SWT ADAPTER (462-624NL)
- LEGEND VALVE 1-1/2x1-1/2x3/4 NL TEE-F1960 (462-229NL)
- LEGEND VALVE 1" PEX TEE (460-155NL)
- LEGEND VALVE 1" F2159 TEMPORARY TEST PLUG (461-415)
- LEGEND VALVE 3/4" PEX X 3/4" MALE ELBOW (460-110NL)
- APOLLO PEX 1/2 in. Copper Pro Crimp Ring (10-Pack), 10PK (APXCR12LT)
- Legend Valve Fittings