Shop All PEX Fittings
Legend Valve
1" NL PEX ELBOW-F1960
Mfr # 462-005NL
Zoro # G1077075
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 1960, CSA 137.5
- Connection Type PEX
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 462-005NL
- Zoro # G1077075
- UPC # 662545127149
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 1" |
Details
Standards | ASTM F 1960, CSA 137.5 |
Connection Type | PEX |
Description
1" No Lead Forged Brass Cold Expansion (F 1960) PEX x Cold Expansion (F 1960) PEX Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Nylon Plastic Compression Sleeves 1 12PK (35723)
- LEGEND VALVE 1" X 1" X 3/4" CCF TEE NL (302-356NL)
- HAM-LET 1/8" x 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 1/8)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Blue (PE12-ABU)
- LEGEND VALVE 2" NL 1960 x 2" MNPT ADAPTER (462-773NL)
- LEGEND VALVE 1" 1960 PEX x 1" MALE ELBOW (462-114NL)
- LEGEND VALVE 1/2" PEX COUPLING (460-503NL)
- LEGEND VALVE 1" x 3/4" F1960 PPSU PEX TEE (461-936)
- LEGEND VALVE 1/2" NL 1960x1/2" MPT ADAPTER (462-754NL)
- LEGEND VALVE 1-1/4"x1"x1" NL PEX TEE-F1960 (462-221NL)
- ZURN Elbow, 90 deg., Low Lead Brass, 3/4" Tube (QQE44GX)
- Legend Valve Fittings