Shop All PEX Fittings
Legend Valve
1" NL PEX COUPLNG - F1960
Mfr # 462-505NL
Zoro # G1090165
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 1960, CSA 137.5
- Connection Type PEX
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 462-505NL
- Zoro # G1090165
- UPC # 662545127729
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 1" |
Details
Standards | ASTM F 1960, CSA 137.5 |
Connection Type | PEX |
Description
1" No Lead Forged Brass Cold Expansion (F 1960) PEX x Cold Expansion (F 1960) PEX Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Ratcheting Tubng Cutter For 1/4" To 7/8" (42080)
- JONES STEPHENS Drain Base, 4-1/2" NB Strainer, PVC, 4" (D60140)
- KOHLER Kathryn Elongated Toilet Seat With Po (4701-CP-0)
- WATTS Watts WR-100 Water Filter Wrench (WR-100)
- LEGEND VALVE 1x3/4x3/4 F1960 PPSU PEX TEE (461-934)
- LEGEND VALVE 3/8" PLASTIC PEX PLUG (461-402)
- LEGEND VALVE 3/4x1/2x1/2 NL PEX TEE-F1960 (462-210NL)
- LEGEND VALVE 3/4" PEX X 3/4" SWT ELBOW (460-137NL)
- LEGEND VALVE 1" x 1/2" NL PEX COUPLNG-F1960 (462-532NL)
- LEGEND VALVE 1" 1960 PEX x 3/4" MALE ELBOW (462-113NL)
- ZURN Tee, Polyalloy, 3/4" x 3/4" x 1/2" Pipe (QQPT443X)
- Legend Valve Fittings