Shop All PEX Fittings
Legend Valve
1" NL 1960 x 1" SWT ADAPTER
Mfr # 462-625NL
Zoro # G1083515
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type PEX x Sweat
- Standards ASTM F 1960
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 462-625NL
- Zoro # G1083515
- UPC # 662545127958
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 1" |
Details
Connection Type | PEX x Sweat |
Standards | ASTM F 1960 |
Description
1" No Lead Forged Brass Cold Expansion (F 1960) PEX x Sweat Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Coupler with Locking Arms, 1 x 1In, 250psi (D100AL)
- PIG Black Decorative Needlepunch V Restroom Mat Bundle 18", 23-1/2", 18", 9", 24" W x 1/8" (GRP7000-BK)
- RUVATI 33" Workstation Ledge 60/40 Double Bowl Undermnt 16 Ga SS Kitchen Sink (RVH8356)
- PROPRESS In-Line Ball Valve, 2 in Nominal, Press End Style, Bronze/Brass Body, Full Port, EPDM Softgoods, Imp (24025)
- LEGEND VALVE 1" F1960 CE RING BAG of 50 (460-925)
- LEGEND VALVE 3/4" X 1/2" PEX RED COUPLING (460-529NL)
- LEGEND VALVE 2" PEX ELBOW (460-008NL)
- LEGEND VALVE 1" F1960 PPSU PEX ELBOW (461-905)
- LEGEND VALVE 3/4" X 1/2" X 1/2" PEX RED TEE (460-210NL)
- LEGEND VALVE 1-1/2" X 1" PEX RED COUPLING (460-538NL)
- LEGEND VALVE 1-1/4"x1" NL PEX COUPLNG-F1960 (462-536NL)
- Legend Valve PEX Fittings