Shop All Hydronic Heaters and Accessories
Legend Valve
1" MPT PRESS TEST GAUGE-END
Mfr # 800-667
Zoro # G3042018
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1"
- Connection Type MNPT - End Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 800-667
- Zoro # G3042018
- UPC # 662545068411
- Country of Origin China
- Category Hydronic Heaters and Accessories
Dimensions
Size | 1" |
Details
Connection Type | MNPT - End Mount |
Description
Air Pressure Tester 1” MPT - End Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose, Mender, 5/8" (1781010C)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 30 In (3AZL1)
- AIR HANDLER Fiberglass Air Filter, 19x27x1", MERV 5 (5C459)
- YORK 50' REPL NEOPRENE SERV GASKET (028-03242-050)
- LEGEND VALVE 1/2" AF-480 w BACKFLOW w GAUGE (800-841)
- LEGEND VALVE 1" MPT PRESS TEST GAUGE-SIDE (800-668)
- LEGEND VALVE T-88 MAGNETIC DEBRIS REMOVER (800-881)
- LEGEND VALVE 1" BALANCIN VAL BODY w/ METER (800-775)
- LEGEND VALVE 1/4" BACK MOUNT T & P GAUGE (800-662)
- LEGEND VALVE 3" TEMP GAUGE W/1/2" MPT THERM (800-652)
- DAYTON Fan Guard, 17 In. H, 37-1/4 In. W (5PV73)
- Legend Valve Hydronic Heaters and Accessories