Shop All Manifolds
Legend Valve
1" MNFD ANGL ISO VAL-PR
Mfr # 800-825
Zoro # G1783847
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 800-825
- Zoro # G1783847
- UPC # 662545066547
- Country of Origin Italy
- Category Manifolds
Dimensions
Size | 1" |
Details
Item | Manifold Angle Isolation Valve |
Description
1” Manifold Angle Isolation Valve - Pair, for M-8000/8100/8200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 60 Teeth, Length 22.5 In (1DHK8)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK41X7/8 (2AK41X7/8)
- NB Ball Spline Nut, 8 mm, 25 mm L (SSPF 8)
- ZORO SELECT Hose Clamp, Interlocked, SAE 16, PK10 (43261)
- LEGEND VALVE 1" FTG CU MANIFOLD 12x1/2" (510-623-12)
- LEGEND VALVE 1/2" MANIFOLD CONNECTOR-PAIR (800-143)
- LEGEND VALVE 9 PORT 1" PRECISION MANIFOLD (M-8200 Precision Manifold)
- LEGEND VALVE 1/2" F1960 SS MFLD PEX ADAP-PR (830-143P)
- LEGEND VALVE 12 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-12)
- LEGEND VALVE M-8200 ACTUATOR 4-WIRE (800-200)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-503)
- Legend Valve Manifolds