Shop All Bronze Pipe Fittings
Legend Valve
1" IPS PACK JOINT NUT
Mfr # 313-535
Zoro # G1768639
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Connection Type Nut Assembly (IPS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-535
- Zoro # G1768639
- UPC # 662545028989
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Connection Type | Nut Assembly (IPS) |
Description
1" Bronze Pack Joint Nut Assembly (IPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Water Pressure Reducing Valve, 1/2 In. (110192LF)
- CENTOCO Toilet Seat, With Cover, Slow Close Toilet Seat, Elongated, White (GR3800SC-001)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 3", PVC/FPM, with SS Spring (WCV1300VS)
- MOEN Side_Spray_Kit (44078)
- LEGEND VALVE 1/4" BRONZE TEE NO LEAD (310-101NL)
- LEGEND VALVE 3/4 T4350 NO LEAD COMP X MIP C (313-144NL)
- LEGEND VALVE 3/4 T4400NL FL x MIP 1/4 BEND (313-304NL)
- LEGEND VALVE 1/2 IPS NO LEAD COMPANION FLGE (310-243NL)
- LEGEND VALVE 1" 90 BRONZE ELBOW NO LEAD (310-005NL)
- LEGEND VALVE 3/4 X 1 T4451NL COMPXCOMPXCOMP (313-436NL)
- JONES STEPHENS Chrome Plated Bronze Elbow, 1", 90 deg. (B50004LF)
- Legend Valve Fittings