Shop All Bronze Pipe Fittings
Legend Valve
1" IPS NO LEAD COMPANION FLGE
Mfr # 310-245NL
Zoro # G1764098
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 1"
- Connection Type FNPT Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-245NL
- Zoro # G1764098
- UPC # 662545083834
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 150, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Connection Type | FNPT Flange |
Description
1" Threaded No Lead Cast Bronze FNPT Companion Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 45 Degrees, Socket, 3 in Pipe Size (P321-030)
- PARKER Push-to-Connect, Threaded Dual Port Male Elbow, 5/8 in x 3/8 in Tube Size, Brass, Gold (189PTC-10-6-6)
- KINGSTON BRASS Bidet Faucet, Polished Chrome (KB311)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (169PLP-2-0)
- LEGEND VALVE 1-1/2" BRONZE FEMALE ADAPTER (312-047)
- LEGEND VALVE 2" 45 BRONZE ELBOW NO LEAD (310-028NL)
- LEGEND VALVE 3/4 T4365NL IPS-COM x FIP COUP (313-184NL)
- LEGEND VALVE 3/4" NO LEAD BRONZE CROSS (310-204NL)
- LEGEND VALVE 1" BRONZE INSERT ELBOW (312-075)
- LEGEND VALVE 3/4" T4355 NO LEAD COMP X FIP (313-174NL)
- LEGEND VALVE 1" T4401NL FL x FL 1/4 BEND (313-315NL)
- Legend Valve Bronze Pipe Fittings