Shop All Galvanized Pipe Fittings
Legend Valve
1" GALVANIZED UNION
Mfr # 352-445
Zoro # G1091809
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 1"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-445
- Zoro # G1091809
- UPC # 662545027586
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
1" SA Galvanized Union FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nipple, 304 SS, 3/4" Pipe Size, MNPT (ZUSA-PF-416)
- LEGEND VALVE 1/2" T-1960NL PEX BALL VALVE (101-543NL)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3", CPVC/FPM, Socket x FPT (BFAS2030CFS)
- ZORO SELECT PVC Plug, Spigot, 1/2 in Pipe Size (449005)
- LEGEND VALVE 1" GALV. FLOOR FLANGE (352-465)
- LEGEND VALVE 1/4" GALV. 45 STREET ELBOW (352-061)
- LEGEND VALVE 2" GALVANIZED UNION (352-448C)
- LEGEND VALVE 1/2" GALVANIZED CROSS (352-373C)
- LEGEND VALVE 1/4" GALVANIZED CROSS (352-371)
- LEGEND VALVE 1-1/4 " X 3/4 " GALV. HEX BUSH (352-617C)
- BOSHART Coupling Insert Galv 1-1/2 In (UNLCS-150)
- Legend Valve Galvanized Pipe Fittings