Shop All Galvanized Pipes
Legend Valve
1" GALVANIZED NIPPLE RUN
Mfr # 356-258
Zoro # G1782760
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-258
- Zoro # G1782760
- UPC # 662545041469
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1" |
Details
Connection Type | MNPT x MPNT |
Description
1" Galvanized Nipple Run
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Tee, 1-1/2" (ZUSA-STF-QC-353)
- KOHLER Betello Con Clean Ch Eb 128 2-Pc Tlt (20198-0)
- ZORO SELECT Female BSPT x Female BSPT Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FD7)
- ZORO SELECT Cover Plate, 14" x 6", Acrylic, Chrome (34043)
- LEGEND VALVE 3/4" X 24" GALVANIZED NIPPLE (356-271)
- LEGEND VALVE 1-1/4" GALVANIZED NIPPLE RUN (356-259)
- LEGEND VALVE 1" X 2-1/2" GALVANIZED NIPPLE (356-103E)
- LEGEND VALVE 1" X 10" GALVANIZED NIPPLE (356-114E)
- LEGEND VALVE 1/2" X 12" GALVANIZED NIPPLE (356-076)
- LEGEND VALVE 1/2" X 10" GALVANIZED NIPPLE (356-074E)
- LEGEND VALVE 1/4" x 4" GALVANIZED NIPPLE (356-026)
- Legend Valve Pipes