Shop All Galvanized Pipe Fittings
Legend Valve
1" GALVANIZED CROSS
Mfr # 352-375C
Zoro # G1100534
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x FNPT x FNPT x FNPT
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 352-375C
- Zoro # G1100534
- UPC # 662545064376
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT x FNPT x FNPT |
Description
1" China Galvanized Cross FNPT x FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVIVA White Quartz Countertop, 30", Single Hole with Rectangle Sink (313SQ1H-30-WQ)
- LEGEND VALVE 1-1/2" T-717 S.S. BALL VALVE (113-167)
- LEGEND VALVE 4" BLACK CAP (350-491)
- GEORG FISCHER Butterfly Valve, PVC, 4 In (161567005)
- LEGEND VALVE 2" GALVANIZED COUPLING (352-508C)
- LEGEND VALVE 6" GALV TEE (352-163)
- LEGEND VALVE 4" GALVANIZED 45 ELBOW (352-031C)
- LEGEND VALVE 1/4" GALV. SQUARE HEAD PLUG (352-401C)
- LEGEND VALVE 1-1/2" GALVANIZED 45 ELBOW (352-027C)
- LEGEND VALVE 2-1/2 X 1 GALV. HEX BUSHING (352-633C)
- B & K ADAPTR GALV1.25""BARBXMPT (57547)
- Legend Valve Fittings