Shop All Galvanized Pipe Fittings
Legend Valve
1" GALVANIZED CROSS
Mfr # 352-375
Zoro # G1095747
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 1"
- Connection Type FNPT x FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-375
- Zoro # G1095747
- UPC # 662545027418
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT x FNPT x FNPT |
Description
1" SA Galvanized Cross FNPT x FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF15)
- SIGNET Relay Module, Polyproplyene (3-9900.393)
- PENTAIR/OMNIFILTER Heavy Duty Water Filter Housing Wrench (OW50-DC6-S18)
- JONES STEPHENS 1" x 3/4" Black Hex Bushing (B1440159)
- LEGEND VALVE 1-1/2x3/4x1-1/2 GALV. RED. TEE (352-279C)
- LEGEND VALVE 1-1/2" GALV. 45 STREET ELBOW (352-067)
- LEGEND VALVE 1-1/2x1-1/4 GALV. HEX BUSHING (352-624)
- LEGEND VALVE 3/4" GALV SIDE OUTLET ELBOW (352-054)
- LEGEND VALVE 3/4" GALVANIZED 45 ELBOW (352-024C)
- LEGEND VALVE 2" GALVANIZED CAP (352-488C)
- PROSOURCE Exclusively Orgill Pipe Coupling, 2 in, Threaded, Malleable Steel, SCH 40 Schedule, 300 psi Pressure (21-2G)
- Legend Valve Fittings