Shop All Galvanized Pipe Fittings
Legend Valve
1" GALVANIZED COUPLING
Mfr # 352-505C
Zoro # G1111996
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x FNPT
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-505C
- Zoro # G1111996
- UPC # 662545064895
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
1" China Galvanized Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Sensor 4" Mount, 3 Hole Bathroom Faucet, Stainless/Chrome (WH3374-PPZ)
- TECHNIFIT Fitting, PTC, Female Bulkhead, 8mm x 1/4" Female BSPP (G) (PMF08-G02)
- ANDERSON METALS Tee Nylon Barb 1/4 In (53724-04)
- ZURN 3/4" Quick Test Fitting (34-29QT)
- LEGEND VALVE 1-1/4" GALVANIZED UNION (352-446)
- LEGEND VALVE 2 X 1-1/4 GALV. HEX BUSHING (352-629C)
- LEGEND VALVE 1 " X 1/2 " GALV. HEX BUSHING (352-612)
- LEGEND VALVE 1" GALVANIZED UNION (352-445)
- LEGEND VALVE 1/2" GALV SIDE OUTLET ELBOW (352-053C)
- LEGEND VALVE 3" X 1" GALV. RED COUPLING (352-556C)
- ANVIL CAP GALVANIZED 3/8"" THRD (8700132601)
- Legend Valve Galvanized Pipe Fittings