Shop All Galvanized Pipe Fittings
Legend Valve
1" GALVANIZED 90 ELBOW
Mfr # 352-005C
Zoro # G1085770
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x FNPT
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-005C
- Zoro # G1085770
- UPC # 662545062945
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
1" China Galvanized 90° Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Clamp w/Saddles, 2-Bolt, 8-16/64"-8-56/64" (875)
- VIEGA Viega ProPress union, 1/2" x 1/2" (79700)
- LEGEND VALVE 1-1/2" PRESS MALE ADAPTER (450-757P)
- MOEN Swing Arm (181929BL)
- LEGEND VALVE 1-1/2" GALV. SQUARE HEAD PLUG (352-407)
- LEGEND VALVE 3/4" GALV. INSERT ADAPTER (312-304)
- LEGEND VALVE 3/8" GALV. 90 STREET ELBOW (352-042C)
- LEGEND VALVE 2-1/2" GALVANIZED 90 ELBOW (352-009)
- LEGEND VALVE 3 X 2-1/2 GALV. HEX BUSHING (352-641C)
- LEGEND VALVE 4 X 2 GALV. HEX BUSHING (352-647)
- THRIFCO PLUMBING 3/8 Inch x Close Galvanized Steel Nipple (5219082)
- Legend Valve Fittings