Shop All Galvanized Pipe Fittings
Legend Valve
1" GALV. SQUARE HEAD PLUG
Mfr # 352-405
Zoro # G1098757
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 1"
- Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-405
- Zoro # G1098757
- UPC # 662545027463
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | MNPT |
Description
1" SA Galvanized Square Head Plug MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Widespread Bathroom Faucet, Chrome/Polished Brass (GKB964)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4A-V4LR-SS)
- GENOVA PRODUCTS Lasco 205180Bc Pipe Nipple, 1/2 In, Pvc, Sch 80 Schedule, 18 In L (3403180)
- NVENT CADDY EZ-Riser Superfix Cushioned Pipe Clamp (454006)
- LEGEND VALVE 2-1/2" GALVANIZED 45 ELBOW (352-029)
- LEGEND VALVE 1/4" GALV. 90 STREET ELBOW (352-041C)
- LEGEND VALVE 1/2" GALV. SQUARE HEAD PLUG (352-403)
- LEGEND VALVE 1/4" GALV. SQUARE HEAD PLUG (352-401C)
- LEGEND VALVE 4" GALV. 45 STREET ELBOW (352-071)
- LEGEND VALVE 1-1/4" GALVANIZED UNION (352-446)
- ZORO SELECT 1/4" FNPT Galvanized 90 Degree Elbow (1LBG5)
- Legend Valve Fittings