Shop All Galvanized Pipe Fittings
Legend Valve
1" GALV SIDE OUTLET TEE
Mfr # 352-315
Zoro # G1097950
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Connection Type FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-315
- Zoro # G1097950
- UPC # 662545041896
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 1" |
Details
Connection Type | FNPT x FNPT x FNPT |
Description
1" SA Galvanized Side Outlet Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-6mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-51)
- KOHLER Components Robe Hook (78378-BL)
- ASAHI 1-1/2" Socket x Thread PVC Ball Valve 2-Way (1605015)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in Tube Size, Brass, Silver (3675 08 13)
- LEGEND VALVE 1/4" GALVANIZED 45 ELBOW (352-021)
- LEGEND VALVE 3" X 1" GALV. RED COUPLING (352-556C)
- LEGEND VALVE 1 X 3/4 X 1 GALV. RED. TEE (352-258C)
- LEGEND VALVE 1/2" GALVANIZED 90 ELBOW (352-003C)
- LEGEND VALVE 2 X 3/4" GALV. HEX BUSHING (352-627C)
- LEGEND VALVE 3/8" GALV. 90 STREET ELBOW (352-042)
- ZORO SELECT 1" FNPT Galvanized Cross (5PAR6)
- Legend Valve Galvanized Pipe Fittings