Shop All Galvanized Pipe Fittings
Legend Valve
1" GALV SIDE OUTLET ELBOW
Mfr # 352-055
Zoro # G1108119
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150, Class 150, ANSI/NSF 61, ANSI/NSF 61
- Size 1"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-055
- Zoro # G1108119
- UPC # 662545041834
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 150, Class 150, ANSI/NSF 61, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
1" SA Galvanized 90° Side Outlet Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC 90 Degree Elbow, Socket x FNPT, 1-1/4 in Pipe Size (407012)
- KINGSTON BRASS BSF4262MB Watercourse Symmetric 4" Square Grid Shower Drain, Matte Blk (BSF4262MB)
- GENTEC 153H200 Heravy Duty Single Stage Regulator, CGA350 9/16in-18LHM, Gas: Hydrogen Methane (153H-200)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Stainless Steel Brushed, 220/240V (ALP400-20-SSB)
- LEGEND VALVE 1/2" GALVANIZED COUPLING (352-503C)
- LEGEND VALVE 1/2" GALV. FLOOR FLANGE (352-463)
- LEGEND VALVE 2" GALV. MERCHANT COUPLING (352-708)
- LEGEND VALVE 2-1/2 X 3/4 GALV. HEX BUSHING (352-632C)
- LEGEND VALVE 1" GALVANIZED CROSS (352-375C)
- LEGEND VALVE 3/4" GALV. 90 STREET ELBOW (352-044)
- THRIFCO PLUMBING 3/4 Inch x 3/4 Inch x 1/2 Inch Galvanized Steel Reducer Tee (5217073)
- Legend Valve Fittings