Shop All Galvanized Pipe Fittings
Legend Valve
1" GALV. FLOOR FLANGE
Mfr # 352-465C
Zoro # G1091276
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type Flange x FNPT
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 352-465C
- Zoro # G1091276
- UPC # 662545064680
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | Flange x FNPT |
Description
1" China Galvanized Floor Flange FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Lever Drain Tool, Used To Install/Remove Most Lever Drains (BK-LDT)
- DELTA Delta Instit Parts Single Handle Valve (RP34324)
- KIPP Tube clamps T-angle aluminum (K0475.55050)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- LEGEND VALVE 3/8" GALVANIZED COUPLING (352-502C)
- LEGEND VALVE 1-1/2" GALVANIZED CAP (352-487C)
- LEGEND VALVE 1-1/2" GALV. 45 STREET ELBOW (352-067C)
- LEGEND VALVE 1-1/4 X 1 X 1 GALV. RED. TEE (352-269C)
- LEGEND VALVE 4" GALV. 45 STREET ELBOW (352-071)
- LEGEND VALVE 1/2" GALVANIZED UNION (352-443)
- PROPLUS 3/4 Lead Free Galvanized Malleable Fitting Union Silver (44302)
- Legend Valve Fittings