Shop All Galvanized Pipe Fittings
Legend Valve
1" GALV. 45 STREET ELBOW
Mfr # 352-065
Zoro # G1112127
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 1"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-065
- Zoro # G1112127
- UPC # 662545026909
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x MNPT |
Description
1" SA Galvanized 45° Street Elbow FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-100)
- ZORO SELECT 1-1/2" FNPT Galvanized Union (5P962)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 1m, PK20 (KO1K12S-75)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1659 psi (010-050-000)
- LEGEND VALVE 1-1/2" GALVANIZED 90 ELBOW (352-007)
- LEGEND VALVE 3" GALVANIZED 90 ELBOW (352-010)
- LEGEND VALVE 2-1/2" GALVANIZED 90 ELBOW (352-009)
- LEGEND VALVE 1-1/2" GALV. 45 STREET ELBOW (352-067C)
- LEGEND VALVE 1/2" GALV. 90 STREET ELBOW (352-043)
- LEGEND VALVE 3/8" GALV. 90 STREET ELBOW (352-042C)
- ANVIL Hex Bushing, Forged Steel, 3/4 x 3/8 in (0361309461)
- Legend Valve Fittings