Shop All Dielectric Unions
Legend Valve
1" FXS T571 NO LEAD DI UNION
Mfr # 301-105NL
Zoro # G1778484
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 180°F Max. Temp., 200 CWP
- Specific Fitting Shape Union
- Basic Pipe Fitting Shape Union
- Size 1"
- Connection Type FNPT x Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 301-105NL
- Zoro # G1778484
- UPC # 662545087641
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 1" |
Details
Item | Dielectric Union |
Standards | 180°F Max. Temp., 200 CWP |
Specific Fitting Shape | Union |
Basic Pipe Fitting Shape | Union |
Connection Type | FNPT x Sweat |
Description
1" FNPTNPTx Sweat T-571NL No Lead Dielectric Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Connection Size: 1/2" (0048-UA)
- SLOAN 1.1, 1.6 gpf, Manual Flush Valve, Polished Chrome, 1 in IPS (3370420)
- KOHLER Elate 1/4 Bath Door 56 3/4 X 59 5/8 (707609-6G79-BL)
- KINGSTON BRASS DTT5302A7 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A7)
- LEGEND VALVE 3" D.U. RUBBER GASKET-EPDM (301-410)
- LEGEND VALVE 3/4" T-574 BLACK DIELECTRIC (301-334)
- LEGEND VALVE 1-1/4"FXS T571NO LEAD DI UNION (301-106NL)
- LEGEND VALVE 1" FNPT x PRESS P-571NL DU (301-105PNL)
- LEGEND VALVE 2" T-572 DIELECTRIC UNION (301-308)
- LEGEND VALVE 1" D.U. STEAM GASKET (301-435)
- LEGEND VALVE 1/2" T-572 DIELECTRIC UNION (301-303)
- Legend Valve Dielectric Unions