Shop All Copper Fittings
Legend Valve
1" FTG X MIP ADAPTER
Mfr # 450-805
Zoro # G1774570
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 1" x 1-1/8"
- Connection Type Fitting x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-805
- Zoro # G1774570
- UPC # 662545039411
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 1" x 1-1/8" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Fitting x MNPT |
Description
1" (ID) 1-1/8"(OD) Copper Fitting x MNPT Adapter, Ftg x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nipple, 304 SS, 1/2" Pipe Size, MNPT (ZUSA-PF-415)
- XLERATOR HAND DRYER Heating Element Assembly, 110/120V (XL8)
- GENOVA LASCO 801015BC Pipe Tee, 112 in, Slip, PVC, SCH 80 Schedule (801015-BC)
- LEGEND VALVE 2" BRONZE INSERT COUPLING (312-168)
- LEGEND VALVE 1" COPPER x COPPER UNION NL (302-305NL)
- LEGEND VALVE 1-1/2" COPPER COUPLING (450-507)
- LEGEND VALVE 3/8" COPPER TEE (450-152)
- LEGEND VALVE 1-1/4" COPPER 45 ELBOW (450-026)
- LEGEND VALVE 3/4 COPPER TUBE STRAP (450-474)
- LEGEND VALVE 3 COUPLINGS W/STOP DIMPLE (450-640)
- LEGEND VALVE 3/8" COPPER STREET 90 ELBOW (450-042)
- Legend Valve Fittings