Shop All Manifolds
Legend Valve
1" FTG CU MANIFOLD 12x1/2"
Mfr # 510-623-12
Zoro # G2837015
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" x 1"
- Connection Type Copper Fitting
- Standards ASTM F 1807, ANSI / ASME B16.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 510-623-12
- Zoro # G2837015
- UPC # 662545129419
- Country of Origin China
- Category Manifolds
Dimensions
Size | 1" x 1" |
Details
Connection Type | Copper Fitting |
Standards | ASTM F 1807, ANSI / ASME B16.22 |
Description
1" FTG x 1" FTG 10 Port, 1/2" PEX Branch Copper Water Distribution Manifold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve Bearing, 3/4x1x5/8 L, PK3 (3FJR6)
- CONTINENTAL CONTITECH AX44 Cogged V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (AX44)
- LUBESITE Feeder, Grease, 6 Oz (360)
- PARKER Colorflow Needle Valve, Steel, 1/2-14, 15 GPM (N800S)
- LEGEND VALVE 5 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-5)
- LEGEND VALVE 12 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-12)
- LEGEND VALVE 1-1/4" MFLD ISO VALVE-PAIR (800-856)
- LEGEND VALVE 9 PORT 1" PRECISION MANIFOLD (M-8200 Precision Manifold)
- LEGEND VALVE M-8200 ACTUATOR 4-WIRE (800-200)
- LEGEND VALVE 1/2 PEX x 6 STUB OUT w/ FLANGE (507-512)
- ARO Manifold, Valve (119368)
- Legend Valve Pneumatic Valves