Shop All Dielectric Unions
Legend Valve
1" FNPT x PRESS P-571NL DU
Mfr # 301-105PNL
Zoro # G1764719
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 301-105PNL
- Zoro # G1764719
- UPC # 662545136370
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 1" |
Description
1" FNPT x PRESS P-571NL DU
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Standard Worm Gear Clamp, 2-1/8" to 4" (48007252)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 1" Wall (498-AC1410)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 3/4 in Pipe Size (801-131)
- ZORO SELECT Eccentric Reducer, 12"x8", 125, Flg, Black (4319001234)
- LEGEND VALVE 3" D.U. STEAM INSERT (301-450)
- LEGEND VALVE 3/4" T-572 DIELECTRIC UNION (301-304)
- LEGEND VALVE 1" T-578 DIELECTRIC COUPLING (301-535)
- LEGEND VALVE 3/4" T-574 BLACK DIELECTRIC (301-334)
- LEGEND VALVE 2-1/2" D.U. STEAM GASKET (301-439)
- LEGEND VALVE 1-1/4" T-575 DIELECTRIC NIPPLE (301-505)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 1/2" (DU)
- Legend Valve Dielectric Unions