Shop All Supply Stop Valves
Legend Valve
1" FLX 3/4" IPS NL T-442
Mfr # 111-115NL
Zoro # G1783628
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Bronze
- Connection Type Flare x FNPT
- Size 1" x 3/4"
- Standards 125 CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 111-115NL
- Zoro # G1783628
- UPC # 662545092584
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Pipe Size | 1" |
Size | 1" x 3/4" |
Details
Body Material | Bronze |
Connection Type | Flare x FNPT |
Standards | 125 CWP |
Description
1" Flare x 3/4" FNPT T-442 NL No Lead Bronze Meter Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- T&S BRASS Eterna Cartridge, Rtc W/ Spring Check, Lever Handl (019639-40)
- ZORO SELECT 4" MNPT Galvanized Square Head Plug (2WJ76)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/4 in x 1 in Pipe Size (829-168)
- LEGEND VALVE 3/4" S-503 NO LEAD ANGLE STOP (107-119NL)
- LEGEND VALVE 1/2" T-523 COMP. BOILER DRAIN (107-157)
- LEGEND VALVE 3/4 FLX 1/2 IPS NL T-442 (111-113NL)
- LEGEND VALVE 1/2 T-543 NO LEAD GARDEN VALVE (107-243NL)
- LEGEND VALVE 3/4" T-533 NO-KINK HOSE BIBB (107-204)
- LEGEND VALVE 3/4" T-522 BOILER DRAIN (107-155)
- ZORO SELECT 1/4-Turn Stop, Angle, 3/8 Inx3/8 In (29-1001LF)
- Legend Valve Supply Stop Valves