Shop All Supply Stop Valves
Legend Valve
1" FLX 3/4" IPS NL T-441
Mfr # 111-105NL
Zoro # G1787286
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Bronze
- Connection Type Flare x FNPT
- Standards 125 CWP
- Size 1" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 111-105NL
- Zoro # G1787286
- UPC # 662545092546
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Pipe Size | 1" |
Size | 1" x 3/4" |
Details
Body Material | Bronze |
Connection Type | Flare x FNPT |
Standards | 125 CWP |
Description
1" Flare x 3/4" FNPT T-441NL No Lead Bronze Meter Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Two Bolt, 3 In, 304 SS (24T961)
- ZORO SELECT Flex Corrugated Coupling, Pipe Size 4x4" (1070-44)
- CHICAGO FAUCET Aspirator Pump Serrated Outlet (E17JKRCF)
- ZORO SELECT 1/2" FNPT 316/316L SS 90 Degree Elbow (1000300118)
- LEGEND VALVE 1/2FX3/8OD T595 NL CHROME STOP (114-603NL)
- LEGEND VALVE 5/8x3/8x1/4 T-598NL ANGLE STOP (114-630NL)
- LEGEND VALVE 3/4 FLX 3/4 IPS NL T-441 (111-104NL)
- LEGEND VALVE 1" FLX 1" IPS NL T-442 (111-116NL)
- LEGEND VALVE 3/4 FLX 1/2 IPS NL T-442 (111-113NL)
- LEGEND VALVE 1/2CPVCX3/8OD T595 NL CHR STOP (114-607NL)
- ZORO SELECT Supply Stop, 2-Way, 5/8" Inlet Size (10740lf)
- Legend Valve Valves