Shop All Supply Stop Valves
Legend Valve
1" FLX 1" IPS NL T-442
Mfr # 111-116NL
Zoro # G1791930
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Bronze
- Connection Type Flare x FNPT
- Standards 125 CWP
- Size 1" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 111-116NL
- Zoro # G1791930
- UPC # 662545092591
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Pipe Size | 1" |
Size | 1" x 1" |
Details
Body Material | Bronze |
Connection Type | Flare x FNPT |
Standards | 125 CWP |
Description
1" Flare x 1" FNPT T-442 NL No Lead Bronze Meter Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Gas Connector, SS, 3/4 x 24 In, 290,900 Btu (40-4142-24)
- ZORO SELECT Clamp-T w/FNPTBranch, 2.5x1.5, Iron, 500psi (0390175123)
- JONES STEPHENS 1" Black Floor Flange (B3550150)
- WATTS Water Pressure Reducing Valve, 5-1/4 in.L (1" LFN55BM1-DU-PEX)
- LEGEND VALVE 3/4 FLX 1/2 IPS NL T-441 (111-103NL)
- LEGEND VALVE 1/2 R670 MALE BOILER DRAIN (107-543)
- LEGEND VALVE 12" POL. BRASS LOG LIGHTER KEY (102-853)
- LEGEND VALVE 1/2" T-543 GARDEN VALVE (107-243)
- LEGEND VALVE 1/2 T-543 NO LEAD GARDEN VALVE (107-243NL)
- LEGEND VALVE 3/4" T-534HP NO LEAD HEAVY NK (107-271NL)
- LEGEND VALVE 3/4" T-206 NL BOILER DRAIN (107-328NL)
- Legend Valve Valves