Shop All PEX Fittings
Legend Valve
1" F1960 PPSU PEX X MIP ADPT
Mfr # 461-950
Zoro # G1070617
original price:
$5.14
6% off
new price: $4.79
/ea
Sold in multiples of 3 for $14.37
$14.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 1960, CSA B137.5, NSF / ANSI 14, U.P. Code,
- Connection Type PEX x MNPT
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 461-950
- Zoro # G1070617
- UPC # 662545129686
- Country of Origin Canada
- Category PEX Fittings
Dimensions
Size | 1" |
Details
Standards | ASTM F 1960, CSA B137.5, NSF / ANSI 14, U.P. Code, |
Connection Type | PEX x MNPT |
Description
1" F1960 PPSU PEX x MIP Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Pre Rinse Unit 8" Ctr Wall (B-0133)
- PROPLUS 1-1/2 PVC Trap Vent Black (14018)
- MIDWEST FASTENER 5/16"-24 x 3/8" Brass Fine Thread Bleeder Caps 10PK (66564)
- AMERICAN STANDARD Lavatory Sink, 3 Holes, Wall Mounting (9024008EC.020)
- LEGEND VALVE 1x3/4x3/4 F1960 PPSU PEX TEE (461-934)
- LEGEND VALVE 1/2" F1960 PPSU PEX TEE (461-923)
- LEGEND VALVE 1" NL 1960 x 3/4" MPT ADAPTER (462-762NL)
- LEGEND VALVE 1" PEX X 1" FTG ADAPTER (460-615NL)
- LEGEND VALVE 2"x2"x1" NL PEX TEE-F1960 (462-234NL)
- LEGEND VALVE 1/2"F1960 PPSU PEX x MNPT ADPT (461-948)
- LEGEND VALVE 3/4" NL 1960 x 1" MPT ADAPTER (462-759NL)
- Legend Valve PEX Fittings