Shop All PEX Fittings
Legend Valve
1" F1960 PPSU PEX TEE
Mfr # 461-925
Zoro # G1085247
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 1960, CSA B137.5, NSF / ANSI 14, U.P. Code,
- Connection Type PEX
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 461-925
- Zoro # G1085247
- UPC # 662545126944
- Country of Origin Canada
- Category PEX Fittings
Dimensions
Size | 1" |
Details
Standards | ASTM F 1960, CSA B137.5, NSF / ANSI 14, U.P. Code, |
Connection Type | PEX |
Description
1" PPSU F 1960 PEX Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Eyewash Foam Filter, GS-Plus, 1-1/8 in Dia, Polyurethane, Black, 6 PK (470-004R)
- ZORO SELECT 1/8" Male NPT Steel Magnetic Square Head Plug Class 150 (4016011)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 6mm x 1/8" Male BSPP (G) (PC06-G01)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1/2 In (0560299810)
- LEGEND VALVE 1" SS PEX CLAMP ASTM F2098 (460-915)
- LEGEND VALVE 2 X 2 X 3/4 PEX TEE (460-233NL)
- LEGEND VALVE 1-1/4"x1"x1" NL PEX TEE-F1960 (462-221NL)
- LEGEND VALVE 2" NL 1960 x 2" MNPT ADAPTER (462-773NL)
- LEGEND VALVE 1-1/4" PEX PLUG (460-406NL)
- LEGEND VALVE 1" PEX X 1 FNPT ADAPTER (460-715NL)
- CANTEX ADAPTER BOX 1/2"" SCH40 (5133715C)
- Legend Valve PEX Fittings