Shop All Bronze Pipe Fittings
Legend Valve
1" CTS RING COMP NUT ASSEMBLY
Mfr # 313-555
Zoro # G1766749
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Connection Type Ring Compression Nut Assembly (CTS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-555
- Zoro # G1766749
- UPC # 662545029061
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Connection Type | Ring Compression Nut Assembly (CTS) |
Description
1" Bronze Ring Compression Nut Assembly (CTS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331041400)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 2 in x 1 1/2 in Pipe Size (407251)
- OWENS CORNING 1" x 3 ft. Pipe Insulation, 2" Wall (722612)
- WESTBRASS 4" O.D. Shower Strainer Cover Plastic-Oddities Style in Polished Brass (D3192-03)
- LEGEND VALVE 1-1/4" BRONZE FEMALE ADAPTER (312-046)
- LEGEND VALVE 1" X 14" BZE TNK TEE-2 HOLE NL (312-187NL)
- LEGEND VALVE 1/2" CHROME UNION (310-143CP)
- LEGEND VALVE 2-1/2" BRONZE COUPLING NO LEAD (310-089NL)
- LEGEND VALVE 1" X 1/8" X 1" BASEBOARD TEE (302-254)
- LEGEND VALVE 3/4 X 1 T4451NL COMPXCOMPXCOMP (313-436NL)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 2" (4385000260)
- Legend Valve Bronze Pipe Fittings