Shop All Copper Fittings
Legend Valve
1" COPPER x MALE UNION NL
Mfr # 302-308NL
Zoro # G1785265
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1"
- Connection Type Sweat x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 302-308NL
- Zoro # G1785265
- UPC # 662545087788
- Country of Origin Indonesia
- Category Copper Fittings
Dimensions
Size | 1" |
Details
Connection Type | Sweat x MNPT |
Description
1” Sweat x MNPT Large Body Union, No Lead Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Cap, 1", Press End, PK5 (9172750PC)
- LEGEND VALVE 3/4" X 1/4" BLACK HEX BUSHING (350-607)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13469-CP)
- JONES STEPHENS 4 IPS X 1/2 X 6 FT WALL RUBBER PIPE INSULATION, PK4 (24 FT) (I61450)
- LEGEND VALVE 5/8" COPPER TEE (450-165)
- LEGEND VALVE 3/8" COPPER TEE (450-152)
- LEGEND VALVE 1/4" COPPER 90 ELBOW (450-001)
- LEGEND VALVE 1-1/4 X 1 COPPER RED TEE (450-216)
- LEGEND VALVE 1-1/4" COPPER x MALE UNION NL (302-309NL)
- LEGEND VALVE 2 X 1 COPPER RED TEE (450-225)
- LEGEND VALVE 3/4 COUPLINGS W/STOP DIMPLE (450-634)
- Legend Valve Fittings