Shop All Copper Fittings
Legend Valve
1" COPPER TEE
Mfr # 450-155
Zoro # G1072236
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" x 1-1/8"
- Connection Type Copper x Copper x Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-155
- Zoro # G1072236
- UPC # 662545038346
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 1" x 1-1/8" |
Details
Connection Type | Copper x Copper x Copper |
Description
1" (ID) 1-1/8"(OD) Copper Tee, C x C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Water Heater Fittings Kit, 3/4 In Size (22441LF)
- STEEL & OBRIEN 1/2" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-.50-PL-316)
- ZORO SELECT Hex Hanger with Insert, 4 In. (E24PVC4.0)
- LIPPERT 24IN X 40IN X 59IN BATHTUB & SHOWER PAN SURROUND; 1-PIECE DESIGN; PICTURE FRAME FINISH (210316)
- LEGEND VALVE 2" COPPER x COPPER UNION NL (302-302NL)
- LEGEND VALVE 1" WASHER FOR T4214NL METER (313-585)
- LEGEND VALVE 2-1/2" X 2" C X M ADAPTER (450-798)
- LEGEND VALVE 1-1/2 COPPER COUP W/O STOP (450-587)
- LEGEND VALVE 3/4" C X M ELBOW (302-274)
- LEGEND VALVE 1/4" C X F ADAPTER (450-701)
- LEGEND VALVE 3/4" COPPER DRAIN COUPLING NL (302-263NL)
- Legend Valve Copper Fittings