Shop All Press-Fit Tube Fittings
Legend Valve
1" COPPER PRESS 45 ELBOW
Mfr # 450-025P
Zoro # G1078789
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 1"
- Connection Type Press x Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 450-025P
- Zoro # G1078789
- UPC # 662545120270
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 1" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Press x Press |
Description
1" Press 45° Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Plain Wye NST 1-1/2"F x 1-1/2"M (PW15F15F)
- ANVIL 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (0310516208)
- RIDGID Press Tool Jaw (28008R)
- WORLDWIDE SOURCING Coupling Malleable Galv 1/2 (21-1/2G)
- LEGEND VALVE 1" NO LEAD PRESS x MNPT UNION (450-825P)
- LEGEND VALVE 4x2 PRESS RED COUPLING (450-557P)
- LEGEND VALVE 1-1/4 x 1 x 1/2 PRESS RED TEE (450-236P)
- LEGEND VALVE 1/2" COPPER PRESS x FTG 45 EL (450-063P)
- LEGEND VALVE 1-1/4" COPPER PRESS 45 ELBOW (450-026P)
- LEGEND VALVE 2 1/2" PRESS MALE ADAPTER (450-759P)
- VIEGA Viega MegaPress tee, 1/2" x 1/2" x 1/2" (90105)
- Legend Valve Press-Fit Tube Fittings