Shop All Bronze Pipe Fittings
Legend Valve
1" CHROME COUPLING
Mfr # 310-085CP
Zoro # G1775550
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-085CP
- Zoro # G1775550
- UPC # 662545019437
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1" Chrome Plated Threaded Cast Bronze Coupling, FNPT x FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6579 56 18WP2)
- GROHE Universal Connection Hose (42403000)
- DELTA 1.8 gpm Aerator Repair Part Faucet, Not Applicable (RP100315)
- ADVANCE TABCO Replacement Cartridge, 2-1/2" Size (K-00B)
- LEGEND VALVE 1-1/4 BRZ MALE ADAPTER NL (312-006NL)
- LEGEND VALVE 3/4 X 1 T4451NL COMPXCOMPXCOMP (313-436NL)
- LEGEND VALVE 1/2" BRONZE UNION NO LEAD (310-143NL)
- LEGEND VALVE 1" BRONZE INSERT ELBOW (312-075)
- LEGEND VALVE 1" BRONZE MALE ADAPTER (312-005)
- LEGEND VALVE 1/2" CHROME TEE (310-103CP)
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FIPxFSWT, 90 deg. (B55050)
- Legend Valve Fittings