Shop All Copper Fittings
Legend Valve
1" C X F ELBOW NL
Mfr # 302-285NL
Zoro # G1765470
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1"
- Connection Type Sweat x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 302-285NL
- Zoro # G1765470
- UPC # 662545091136
- Country of Origin Taiwan, Province of China
- Category Copper Fittings
Dimensions
Size | 1" |
Details
Connection Type | Sweat x FNPT |
Description
1” Sweat x FNPT Elbow, No Lead Cast Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS ozzle Assembly, Straight (2998-200-001)
- 3M FILTRATION Filter System, 3/8 In FNPT, 1.5 gpm (5581906)
- ANVIL 1/2" x 3/8" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310085402)
- UNITHERM 18" x 60" Fiberglass Cloth Valve Insulation (IV6018)
- LEGEND VALVE 21/2 X 21/2 X 2 COPPER RED TEE (450-303)
- LEGEND VALVE 1" COPPER CAP (450-485)
- LEGEND VALVE 1-1/4" COPPER 90 ELBOW (450-006)
- LEGEND VALVE 1" NO LEAD SWT x SWT UNIONS (302-305LNL)
- LEGEND VALVE 2" CTS INSERT STIFFENER 2 PK (313-448)
- LEGEND VALVE 3/4 X 3/4 x 1/2 COPPER RED TEE (450-208)
- NIBCO 3/8" NOM C Copper 90 Degree Close Rough Elbow (C607 3/8)
- Legend Valve Fittings