Shop All Bronze Pipe Fittings
Legend Valve
1" BRZ MALE ADAPTER NL
Mfr # 312-005NL
Zoro # G1791154
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Standards 125 CWP
- Connection Type Insert x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 312-005NL
- Zoro # G1791154
- UPC # 662545091426
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 125 CWP |
Connection Type | Insert x MNPT |
Description
1" No Lead Bronze Insert x MNPT Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wristblade Handle, Single Hole Only Mount, Commercial 1 Hole Faucet Everyday, Pull-Out Spray Kitchen (LK500GN08T4)
- KLEIN TOOLS PVC and Multilayer Tubing Cutter (88912)
- ACORN CONTROLS Safti-Trol Cartridge Assembly (2437-100-001)
- SLOAN Repl Key Only (ETF435)
- LEGEND VALVE 3/4" BRONZE MALE ADAPTER (312-004)
- LEGEND VALVE 1" BRONZE INSERT ELBOW (312-075)
- LEGEND VALVE 3/4" BRONZE INSERT TEE (312-104)
- LEGEND VALVE 1 x 3/4 T4351 NO LEAD COM XCOM (313-160NL)
- LEGEND VALVE 1-1/4" BRONZE FEMALE ADAPTER (312-046)
- LEGEND VALVE 3/4 x 1 T4370NL IPS-COM x MIP (313-169NL)
- LEGEND VALVE 1-1/2"X 1" NO LEAD RED ELBOW (310-317NL)
- Legend Valve Bronze Pipe Fittings