Shop All Bronze Pipe Fittings
Legend Valve
1" BRZ INSERT TEE NL
Mfr # 312-105NL
Zoro # G1773636
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP
- Size 1"
- Connection Type Insert x Insert x Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 312-105NL
- Zoro # G1773636
- UPC # 662545091679
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 125 CWP |
Connection Type | Insert x Insert x Insert |
Description
1" No Lead Bronze Insert Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP8MVUC8M)
- ASAHI 1-1/4" Socket PVC Ball Valve 2-Way (161070012)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD311850)
- MILWAUKEE VALVE Gate Valve, Class 200, 3/4 In. (1153 3/4)
- LEGEND VALVE 1-1/4" x 3/4" BRZ HYD TEE NL (312-086NL)
- LEGEND VALVE 2-1/2" BRONZE COUPLING NO LEAD (310-089NL)
- LEGEND VALVE 3/4 T5200MPNL FL x FL MINNEAPO (314-324NL)
- LEGEND VALVE 2" T-5500NL FIP x FIP CURB STO (314-258NL)
- LEGEND VALVE 1" BRONZE TEE NO LEAD (310-105NL)
- LEGEND VALVE 3/8" X 1/4" CHROME HEX BUSHING (310-472CP)
- LEGEND VALVE 3/4" BRZ INSERT ELBOW NL (312-074NL)
- Legend Valve Bronze Pipe Fittings