Shop All Bronze Pipe Fittings
Legend Valve
1" BRONZE MALE ADAPTER
Mfr # 312-005
Zoro # G1794450
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP
- Size 1"
- Connection Type MNPT x Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 312-005
- Zoro # G1794450
- UPC # 662545016108
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 125 CWP |
Connection Type | MNPT x Insert |
Description
1" Cast Bronze Insert x MNPT Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Actuating Unit Black (PP830-9L)
- JAY R. SMITH MANUFACTURING Cast Iron Floor Drain Grid (3420G-12)
- ZORO SELECT Repair Clamp, Single Bolt, 1-1/4 In, 304 SS (24T948)
- AMERICAN STANDARD Pressure Balance Valve, Ultra-Mix (077171-0070A)
- LEGEND VALVE 1-1/4 T5500NL FIP x FIP CURB S (314-256NL)
- LEGEND VALVE 2" BRONZE INSERT COUPLING (312-168)
- LEGEND VALVE 1" X 3/4" BZE HYDRANT ELBOW NL (312-064NL)
- LEGEND VALVE 3/4" CHROME PLUG (310-184CP)
- LEGEND VALVE 1" BRZ INSERT ELBOW NL (312-075NL)
- LEGEND VALVE 1 X 3/4 T-4200NL FL X FL UNION (313-110NL)
- SMITH-COOPER Street 90 deg, 1/8", 125, Brz Nl (4385006810)
- Legend Valve Bronze Pipe Fittings