Shop All Bronze Pipe Fittings
Legend Valve
1" BRONZE INSERT COUPLING
Mfr # 312-165
Zoro # G1770757
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Standards 125 CWP
- Connection Type Insert x Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 312-165
- Zoro # G1770757
- UPC # 662545016542
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 125 CWP |
Connection Type | Insert x Insert |
Description
1" Bronze Insert Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Elbow, 90 Deg, 1/2 In, HDPE, PK10 (L0-8HDPE)
- KOHLER 14-13/16" L, Traditional, Metal, Traditional 12" Grab Bar (10540-S)
- PARKER Brass Countersink Plug, MNPT, 1/4" Pipe Size (VS219P-4)
- T&S BRASS Faucet, Deck Mount - Pre-Rinse (002824-40)
- LEGEND VALVE 2" T-4105NL FL x FIP COUPLING (313-028NL)
- LEGEND VALVE 1" CTS PACK-JOINT NUT (313-515)
- LEGEND VALVE 1/2" CHROME TEE (310-103CP)
- LEGEND VALVE 1-1/4"X14" BZE TNK T-1HOLE NL (312-199NL)
- LEGEND VALVE 1 X 3/4 T4305 NO LEAD PAK X FI (313-280NL)
- LEGEND VALVE 3/4" CHROME TEE (310-104CP)
- SMITH-COOPER Square Plug, Solid, 1/4", 125, Brz Nl (4385007630)
- Legend Valve Fittings