Shop All Bronze Pipe Fittings
Legend Valve
1" BRONZE HYDRANT ELBOW
Mfr # 312-055
Zoro # G1771700
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP
- Size 1"
- Connection Type Insert x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 312-055
- Zoro # G1771700
- UPC # 662545016269
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 125 CWP |
Connection Type | Insert x MNPT |
Description
1" Cast Bronze Hydrant Insert x MNPT Elbow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 1/2 in Pipe Size (878-005BR)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- KOHLER Electronic Unit Assembly (1055626)
- BRONDELL SimpleSpa Thinline Dual Nozzle Bidet Attachment (SS-250)
- LEGEND VALVE 1" T4411NL PAK x PAK 1/4 BEND (313-335NL)
- LEGEND VALVE 1-1/4" BRONZE COUPLING NO LEAD (310-086NL)
- LEGEND VALVE 3/8" BRONZE TEE NO LEAD (310-102NL)
- LEGEND VALVE 3/4" BRZ INSERT ELBOW NL (312-074NL)
- LEGEND VALVE 1" BRONZE COUPLING NO LEAD (310-085NL)
- LEGEND VALVE 1-1/4 T5200NL FL x FL CURB STO (314-106NL)
- SMITH-COOPER Street 90 deg, 1", 125, Brz Nl (4385006910)
- Legend Valve Bronze Pipe Fittings