Shop All Brass Pipe Fittings
Legend Valve
1" BRASS MALE ADAPTER
Mfr # 312-135
Zoro # G1787959
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Insert x MNPT
- Standards 125 CWP
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 312-135
- Zoro # G1787959
- UPC # 662545016429
- Country of Origin Indonesia
- Category Brass Pipe Fittings
Dimensions
Size | 1" |
Details
Connection Type | Insert x MNPT |
Standards | 125 CWP |
Description
1" Brass Insert x MNPT Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS03838)
- THRIFCO PLUMBING 1/2 Inch X 1-1/2 Inch SCH 80 PVC Nipple (6620002)
- ASCO 8220G025 120/60,110/50Vac 1" (8220G025)
- LEGRIS Nylon Elbow, Push-to-Connect x MNPT, For 5/16 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK (3109 08 14)
- LEGEND VALVE 3/4" PEX X 3/4" FIP D.E. EL NL (302-221NL)
- LEGEND VALVE 1-1/4"X1/2" T-570 MONOFLOW TEE (302-206)
- LEGEND VALVE 3/4" X 3/4" X 1/2" CCF TEE (302-354)
- LEGEND VALVE 1-1/4 FIP x CPVC TRANS. FTG NL (302-416NL)
- LEGEND VALVE 1/2" SWT X FIP HIGH EAR ELBOW (302-229)
- LEGEND VALVE 3/4" FIP X FIP DROP EAR EL NL (302-228NL)
- LEGRIS Sleeve, Brass Pipe Fitting, Threaded (0155 10 10)
- Legend Valve Brass Pipe Fittings