Shop All Black Pipe Fittings
Legend Valve
1" BLACK TEE
Mfr # 350-155C
Zoro # G1787356
original price:
$5.89
10% off
new price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1"
- Connection Type FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-155C
- Zoro # G1787356
- UPC # 662545060798
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT x FNPT |
Description
1" China Black Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter Ball Valve, Brass, 3/8in Drain Port (FBV-385025)
- LEONARD VALVE Spray Hose Nozzle 1/2", 6"L Rubber Cover, Black (N-2)
- JONES STEPHENS Brushed Bronze 3/8" x 20" Closet Supply and 3/8" x 5/8" Angle Stop Kit (S1037BB)
- KOHLER Collar, Female, 2 I.P. (53405)
- LEGEND VALVE 1-1/2" BLACK MERCHANT COUPLING (350-707)
- LEGEND VALVE 1-1/4" BLACK MERCHANT COUPLING (350-706)
- LEGEND VALVE 3" X 2" BLACK HEX BUSHING (350-640)
- LEGEND VALVE 3/4 X 3/8 BLACK RED. COUPLING (350-528C)
- LEGEND VALVE 1" BLACK MERCHANT COUPLING (350-705)
- LEGEND VALVE 4 X 2-1/2 BLACK HEX BUSHING (350-648C)
- MUELLER Coupl1/2Cts3/8Ipt Brz Ll (160-303NL)
- Legend Valve Fittings